CHEM AMMNM OH 10 PCT V/V 1L
Mfr # LC111802
Zoro # G403615921
product price: $49.99
/eaKey Features
CAS Number
1336-21-6, 7732-18-5
Shipping Restrictions
Chemical Not Regulated For Transport
Concentration
10% v/v (1+9)
Chemical Grade
Lab
Chemical Container Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC111802
Zoro #
G403615921
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
1 L
Details
Item
Ammonium Hydroxide
CAS Number
1336-21-6, 7732-18-5
Shipping Restrictions
Chemical Not Regulated For Transport
Concentration
10% v/v (1+9)
Chemical Grade
Lab
Chemical Container Material
Plastic
Chemical Formula
NH4OH
Calibration Certificate
NIST
APHA
3500-Pb B
Shelf Life
24 mo
Chemical Container Type
Bottle
Product Type
Ammonium Hydroxide
Container Material
Plastic
Form
Liquid
Standards
APHA 3500-Pb B, Traceable to NIST
Container Type
Bottle
REMOVE - Previous PI Node
A
Volume
1 L
Quantity
1
Description
Ammonium Hydroxide, Concentration 10 Percent v/v (1+9), CAS Number 1336-21-6, 7732-18-5, Chemical Formula NH4OH, APHA 3500-Pb B, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards APHA 3500-Pb B, Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.