Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHEM AMMNM OH 10 PCT V/V 500ML

  • Mfr # LC111801

  • Zoro # G203614995


product price: $33.49
/ea

Key Features

Chemical Grade
Lab
Product Type
Ammonium Hydroxide
Concentration
10% v/v (1+9)
Calibration Certificate
NIST
Chemical Formula
NH4OH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC111801
Zoro #
G203614995
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Item
Ammonium Hydroxide
Chemical Grade
Lab
Product Type
Ammonium Hydroxide
Concentration
10% v/v (1+9)
Calibration Certificate
NIST
Chemical Formula
NH4OH
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Material
Plastic
APHA
3500-Pb B
CAS Number
1336-21-6, 7732-18-5
Chemical Container Type
Bottle
Shelf Life
24 mo
Container Material
Plastic
Standards
APHA 3500-Pb B, Traceable to NIST
Container Type
Bottle
Form
Liquid
REMOVE - Previous PI Node
A
Quantity
500
Volume
500 mL

Description

Ammonium Hydroxide, Concentration 10 Percent v/v (1+9), CAS Number 1336-21-6, 7732-18-5, Chemical Formula NH4OH, APHA 3500-Pb B, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards APHA 3500-Pb B, Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.