CHEM AMMNM OH 16.7PCT VV 500ML

  • Mfr # LC111701

  • Zoro # G803615125


product price: $34.29
/ea

Key Features

Chemical Formula
NH4OH
Concentration
16.7% v/v (1+5)
Shelf Life
24 mo
Chemical Container Material
Plastic
CAS Number
1336-21-6, 7732-18-5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC111701
Zoro #
G803615125
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Item
Ammonium Hydroxide
Chemical Formula
NH4OH
Concentration
16.7% v/v (1+5)
Shelf Life
24 mo
Chemical Container Material
Plastic
CAS Number
1336-21-6, 7732-18-5
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Type
Bottle
Chemical Grade
Lab
Calibration Certificate
NIST
Product Type
Ammonium Hydroxide
Form
Liquid
Container Material
Plastic
Standards
ACS, Traceable to NIST
Container Type
Bottle
Quantity
500
REMOVE - Previous PI Node
A
Volume
500 mL

Description

Ammonium Hydroxide, Concentration 16.7 Percent v/v (1+5), CAS Number 1336-21-6, 7732-18-5, Chemical Formula NH4OH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ACS, Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.