Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHEM AMMNM OH 20 PCT V/V 10L

  • Mfr # LC111606

  • Zoro # G806002564


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Concentration
20% v/v (1+1)
Chemical Grade
Lab
Special Information
For Hardness
Chemical Container Type
Box
CAS Number
1336-21-6, 7732-18-5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC111606
Zoro #
G806002564
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
10 L

Details

Item
Ammonium Hydroxide
Concentration
20% v/v (1+1)
Chemical Grade
Lab
Special Information
For Hardness
Chemical Container Type
Box
CAS Number
1336-21-6, 7732-18-5
Product Type
Ammonium Hydroxide
Shipping Restrictions
Chemical Not Regulated For Transport
Shelf Life
24 mo
Chemical Container Material
Plastic
Chemical Formula
NH4OH
Calibration Certificate
NIST
Standards
ASTM D1126-02 (2007), Traceable to NIST
Container Type
Box
Form
Liquid
Features
For Hardness
Container Material
Plastic
REMOVE - Previous PI Node
A
Volume
10 L
Quantity
10

Description

Ammonium Hydroxide, Concentration 20 Percent v/v (1+1), CAS Number 1336-21-6, 7732-18-5, Chemical Formula NH4OH, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 10 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM D1126-02 (2007), Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.