CHEM AMMNM OH 20 PCT V/V 1L
Mfr # LC111602
Zoro # G503615302
product price: $58.19
/eaKey Features
Shipping Restrictions
Chemical Not Regulated For Transport
Product Type
Ammonium Hydroxide
Chemical Container Size
1 L
Chemical Formula
NH4OH
Special Information
For Hardness
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC111602
Zoro #
G503615302
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
1 L
Details
Item
Ammonium Hydroxide
Shipping Restrictions
Chemical Not Regulated For Transport
Product Type
Ammonium Hydroxide
Chemical Formula
NH4OH
Special Information
For Hardness
Shelf Life
24 mo
Calibration Certificate
NIST
Chemical Container Material
Plastic
CAS Number
1336-21-6, 7732-18-5
Chemical Container Type
Bottle
Chemical Grade
Lab
Concentration
20% v/v (1+1)
Standards
ASTM D1126-02 (2007), Traceable to NIST
Features
For Hardness
Container Material
Plastic
Container Type
Bottle
Form
Liquid
Quantity
1
REMOVE - Previous PI Node
A
Volume
1 L
Description
Ammonium Hydroxide, Concentration 20 Percent v/v (1+1), CAS Number 1336-21-6, 7732-18-5, Chemical Formula NH4OH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM D1126-02 (2007), Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.