Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHEM AMMNM OH 20 PCT V/V 4L

  • Mfr # LC111604

  • Zoro # G803615095


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Product Type
Ammonium Hydroxide
Chemical Grade
Lab
Special Information
For Hardness
Standards
ASTM D1126-02 (2007), Traceable to NIST
CAS Number
1336-21-6, 7732-18-5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC111604
Zoro #
G803615095
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Item
Ammonium Hydroxide
Product Type
Ammonium Hydroxide
Chemical Grade
Lab
Special Information
For Hardness
Standards
ASTM D1126-02 (2007), Traceable to NIST
CAS Number
1336-21-6, 7732-18-5
Calibration Certificate
NIST
Shipping Restrictions
Chemical Not Regulated For Transport
Concentration
20% v/v (1+1)
Chemical Container Material
Plastic
Chemical Formula
NH4OH
Shelf Life
24 mo
Chemical Container Type
Bottle
Features
For Hardness
Container Material
Plastic
Form
Liquid
Container Type
Bottle
REMOVE - Previous PI Node
A
Quantity
1
Volume
4 L

Description

Ammonium Hydroxide, Concentration 20 Percent v/v (1+1), CAS Number 1336-21-6, 7732-18-5, Chemical Formula NH4OH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM D1126-02 (2007), Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.