Zoro Homepage

CHEM AMMNM OH 20 PCT V/V 500ML

  • Mfr # LC111601

  • Zoro # G903615919


product price: $36.59
/ea

Key Features

Chemical Container Type
Bottle
Shelf Life
24 mo
Standards
ASTM D1126-02 (2007), Traceable to NIST
Chemical Container Size
500 mL
Chemical Container Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC111601
Zoro #
G903615919
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Item
Ammonium Hydroxide
Chemical Container Type
Bottle
Shelf Life
24 mo
Standards
ASTM D1126-02 (2007), Traceable to NIST
Chemical Container Material
Plastic
CAS Number
1336-21-6, 7732-18-5
Chemical Formula
NH4OH
Special Information
For Hardness
Concentration
20% v/v (1+1)
Shipping Restrictions
Chemical Not Regulated For Transport
Calibration Certificate
NIST
Chemical Grade
Lab
Product Type
Ammonium Hydroxide
Form
Liquid
Container Material
Plastic
Features
For Hardness
Container Type
Bottle
REMOVE - Previous PI Node
A
Volume
500 mL
Quantity
500

Description

Ammonium Hydroxide, Concentration 20 Percent v/v (1+1), CAS Number 1336-21-6, 7732-18-5, Chemical Formula NH4OH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM D1126-02 (2007), Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.