CHEM AMMNM OH 25 PCT V/V 1L
Mfr # LC111652
Zoro # G503615210
product price: $58.59
/eaKey Features
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Formula
NH4OH
Chemical Container Size
1 L
Concentration
25% v/v (1+1)
Chemical Container Type
Box
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC111652
Zoro #
G503615210
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
1 L
Details
Item
Ammonium Hydroxide
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Formula
NH4OH
Concentration
25% v/v (1+1)
Chemical Container Type
Box
Chemical Grade
Lab
CAS Number
1336-21-6, 7732-18-5
Shelf Life
24 mo
Calibration Certificate
NIST
Special Information
TAPPI T618 cm-01
Chemical Container Material
Plastic
Standards
TAPPI T618 cm-01, Traceable to NIST
Product Type
Ammonium Hydroxide
Features
TAPPI T618 cm-01
Container Type
Bottle
Container Material
Plastic
Form
Liquid
Quantity
1
Volume
1 L
REMOVE - Previous PI Node
A
Description
Ammonium Hydroxide, Concentration 25 Percent v/v (1+1), CAS Number 1336-21-6, 7732-18-5, Chemical Formula NH4OH, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards TAPPI T618 cm-01, Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.