Zoro Homepage

CHEM AMMNM OH 5 PCT V/V 20L

  • Mfr # LC111905

  • Zoro # G103616242


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Chemical Formula
NH4OH
Product Type
Ammonium Hydroxide
Calibration Certificate
NIST
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Type
Box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC111905
Zoro #
G103616242
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
20 L

Details

Item
Ammonium Hydroxide
Chemical Formula
NH4OH
Product Type
Ammonium Hydroxide
Calibration Certificate
NIST
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Type
Box
APHA
3500-Mg D (19th Ed.)
Chemical Container Material
Plastic
Special Information
For Magnesium
Shelf Life
24 mo
CAS Number
1336-21-6, 7732-18-5
Concentration
5% v/v (1+19)
Chemical Grade
Lab
Container Type
Box
Form
Liquid
Container Material
Plastic
Standards
APHA 3500-Mg D (19th Ed.), Traceable to NIST
Features
For Magnesium
Quantity
20
REMOVE - Previous PI Node
A
Volume
20 L

Description

Ammonium Hydroxide, Concentration 5 Percent v/v (1+19), CAS Number 1336-21-6, 7732-18-5, Chemical Formula NH4OH, APHA 3500-Mg D (19th Ed.), Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 20 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards APHA 3500-Mg D (19th Ed.), Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.