Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHEM AMMNM OH 5 PCT V/V 500ML

  • Mfr # LC111901

  • Zoro # G503615975


product price: $33.29
/ea

Key Features

Special Information
For Magnesium
Chemical Container Material
Plastic
Chemical Grade
Lab
Shelf Life
24 mo
Concentration
5% v/v (1+19)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC111901
Zoro #
G503615975
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Item
Ammonium Hydroxide
Special Information
For Magnesium
Chemical Container Material
Plastic
Chemical Grade
Lab
Shelf Life
24 mo
Concentration
5% v/v (1+19)
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Type
Bottle
CAS Number
1336-21-6, 7732-18-5
Chemical Formula
NH4OH
APHA
3500-Mg D (19th Ed.)
Calibration Certificate
NIST
Product Type
Ammonium Hydroxide
Container Type
Bottle
Container Material
Plastic
Features
For Magnesium
Form
Liquid
Standards
APHA 3500-Mg D (19th Ed.), Traceable to NIST
REMOVE - Previous PI Node
A
Quantity
500
Volume
500 mL

Description

Ammonium Hydroxide, Concentration 5 Percent v/v (1+19), CAS Number 1336-21-6, 7732-18-5, Chemical Formula NH4OH, APHA 3500-Mg D (19th Ed.), Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards APHA 3500-Mg D (19th Ed.), Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.