Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHEM AMMNM OH 50 PCT V/V 1L

  • Mfr # LC111402

  • Zoro # G603616681


product price: $62.69
/ea

Key Features

Chemical Container Material
Plastic
Calibration Certificate
NIST
Shelf Life
24 mo
Chemical Grade
Lab
Chemical Container Size
1 L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LC111402
Zoro #
G603616681
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Item
Ammonium Hydroxide
Chemical Container Material
Plastic
Calibration Certificate
NIST
Shelf Life
24 mo
Chemical Grade
Lab
Concentration
50% v/v (1+1)
Chemical Container Type
Bottle
CAS Number
1336-21-6, 7732-18-5
Shipping Restrictions
Dot - Ammonia Solution/UN2672
Product Type
Ammonium Hydroxide
Chemical Formula
NH4OH
Container Material
Plastic
Form
Liquid
Container Type
Bottle
Standards
Traceable to NIST
Quantity
1
Volume
1 L
REMOVE - Previous PI Node
A

Description

Ammonium Hydroxide, Concentration 50 Percent v/v (1+1), CAS Number 1336-21-6, 7732-18-5, Chemical Formula NH4OH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Dot - Ammonia Solution/UN2672, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.