Zoro Homepage

CHEM AMMNM OXLT SAT SLTN 1L

  • Mfr # LC112822

  • Zoro # G603616087


product price: $75.89
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Plastic
Product Type
Ammonium Oxalate
Standards
TAPPI T618 cm-01
Chemical Container Type
Bottle
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC112822
Zoro #
G603616087
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Item
Ammonium Oxalate
Chemical Container Material
Plastic
Product Type
Ammonium Oxalate
Standards
TAPPI T618 cm-01
Chemical Container Type
Bottle
Shelf Life
24 mo
Special Information
Laboratory and Manufacturing use Only
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Formula
C2H8N2O4;H2O
CAS Number
6009-70-7, 7732-18-5
Chemical Grade
Lab
Container Material
Plastic
Container Type
Bottle
Features
TAPPI T618 cm-01
Form
Liquid
Volume
1 L
REMOVE - Previous PI Node
A
Quantity
1

Description

Ammonium Oxalate, CAS Number 6009-70-7, 7732-18-5, Chemical Formula C2H8N2O4;H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards TAPPI T618 cm-01, Special Information Laboratory and Manufacturing use Only

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.