Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHEM AMMNMOH ACS 2.5 LT

  • Mfr # LC110503

  • Zoro # G603615295


product price: $68.89
/ea

Key Features

Chemical Formula
NH4OH
Molecular Weight
35.05
Chemical Grade
ACS
Product Type
Ammonium Hydroxide
CAS Number
1336-21-6, 7732-18-5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC110503
Zoro #
G603615295
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
2.5 L

Details

Item
Ammonium Hydroxide
Chemical Formula
NH4OH
Molecular Weight
35.05
Chemical Grade
ACS
Product Type
Ammonium Hydroxide
CAS Number
1336-21-6, 7732-18-5
Shipping Restrictions
Dot - Ammonia Solution/UN2672
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Form
Liquid
Container Type
Bottle
Standards
ACS
Container Material
Clear Glass
REMOVE - Previous PI Node
A
Volume
2.5 L

Description

Ammonium Hydroxide, CAS Number 1336-21-6, 7732-18-5, Molecular Weight 35.05, Chemical Formula NH4OH, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 2.5 L, Chemical Family Type Base, Shipping Restrictions Dot - Ammonia Solution/UN2672, Standards ACS

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.