Zoro Homepage

CHEM BARIUM CHLRD 10 PCT 4 LT

  • Mfr # LC116004

  • Zoro # G003616076


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Formula
BaCl2;2H2O
APHA
4500-SO42 C,D
Chemical Container Type
Bottle
Product Type
Barium Chloride
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC116004
Zoro #
G003616076
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Formula
BaCl2;2H2O
APHA
4500-SO42 C,D
Item
Barium Chloride
Chemical Container Type
Bottle
Product Type
Barium Chloride
Calibration Certificate
NIST
Concentration
10 % w/v
Chemical Grade
Lab
CAS Number
10326-27-9, 7732-18-5
Shelf Life
36 mo
Chemical Container Material
Plastic
Container Type
Bottle
Volume
4 L
Container Material
Plastic
Form
Liquid
Quantity
1
Standards
APHA 4500-SO4²¿ C,D, Traceable to NIST
REMOVE - Previous PI Node
B

Description

Barium Chloride, Concentration 10 Percent w/v, CAS Number 10326-27-9, 7732-18-5, Chemical Formula BaCl2;2H2O, APHA 4500-SO42 C,D, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards APHA 4500-SO4�� C,D, Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.