Zoro Homepage

CHEM BARIUM OH SAT SLTN 1L

  • Mfr # LC116402

  • Zoro # G103615214


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
1 L
CAS Number
12230-71-6, 7732-18-5
Chemical Formula
Ba(OH)2;8H2O
Shelf Life
12 mo
Special Information
Laboratory and Manufacturing use Only
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC116402
Zoro #
G103615214
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

CAS Number
12230-71-6, 7732-18-5
Chemical Formula
Ba(OH)2;8H2O
Shelf Life
12 mo
Item
Barium Hydroxide
Special Information
Laboratory and Manufacturing use Only
Chemical Grade
Lab
Chemical Container Material
Plastic
Shipping Restrictions
Dot - Corrosive Liquid, Basic, Inorganic, n.o.s. (Barium Hydroxide)/UN3266
Standards
TAPPI T249 cm-00
Product Type
Barium Hydroxide
Chemical Container Type
Bottle
Form
Liquid
Quantity
1
REMOVE - Previous PI Node
B
Features
TAPPI T249 cm-00
Container Type
Bottle
Container Material
Plastic
Volume
1 L

Description

Barium Hydroxide, CAS Number 12230-71-6, 7732-18-5, Chemical Formula Ba(OH)2;8H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Shelf Life 12 mo, Shipping Restrictions Dot - Corrosive Liquid, Basic, Inorganic, n.o.s. (Barium Hydroxide)/UN3266, Standards TAPPI T249 cm-00, Special Information Laboratory and Manufacturing use Only

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.