CHEM BFFR SLTN FOR NTRGN 500ML
Mfr # LC125761
Zoro # G903615476
product price: $71.59
/eaKey Features
Shelf Life
24 mo
Chemical Grade
Lab
Shipping Restrictions
Chemical Not Regulated For Transport
APHA
4500-NO3 D
Product Type
Buffer - for Nitrogen (Nitrate)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC125761
Zoro #
G903615476
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
500 mL
Details
Shelf Life
24 mo
Chemical Grade
Lab
Shipping Restrictions
Chemical Not Regulated For Transport
APHA
4500-NO3 D
Product Type
Buffer - for Nitrogen (Nitrate)
Chemical Container Type
Bottle
Item
Buffer - for Nitrogen (Nitrate)
Chemical Container Material
Clear Glass
Container Type
Bottle
CAS Number
10294-26-5, 7732-18-5, 7784-31-8
Quantity
500
Standards
APHA 4500-NO3¿ D
Container Material
Amber Glass
Form
Liquid
Features
For Nitrogen (Nitrate)
REMOVE - Previous PI Node
B
Volume
500 mL
Special Information
Nitrogen (Nitrate)
Description
Buffer - for Nitrogen (Nitrate), CAS Number 10294-26-5, 7732-18-5, 7784-31-8, APHA 4500-NO3 D, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Buffer, Solution, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards APHA 4500-NO3� D, Special Information Nitrogen (Nitrate)
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.