Zoro Homepage

CHEM BROMC GRN .04 PCT 125 ML

  • Mfr # LC118307

  • Zoro # G703616055


product price: $22.79
/ea

Key Features

Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Size
125 mL
Chemical Formula
C21H41Br4O5S;Na
Chemical Container Type
Bottle
CAS Number
62625-32-5, 7732-18-5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC118307
Zoro #
G703616055
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
125 mL

Details

Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Formula
C21H41Br4O5S;Na
Chemical Container Type
Bottle
CAS Number
62625-32-5, 7732-18-5
Chemical Grade
Lab
Concentration
0.04 % w/v
Item
Bromocresol Green - pH 3.8 - 5.4 Yellow to Blue
Shelf Life
36 mo
Special Information
pH 3.8 to 5.4 Yellow to Blue
Product Type
Bromocresol Green - pH 3.8 - 5.4 Yellow to Blue
Chemical Container Material
Plastic
Features
pH 3.8 to 5.4 Yellow to Blue
Application
Titration
Container Type
Bottle
Quantity
125
Volume
125 mL
REMOVE - Previous PI Node
B
Form
Liquid
Container Material
Plastic

Description

Bromocresol Green - pH 3.8 - 5.4 Yellow to Blue, Concentration 0.04 Percent w/v, CAS Number 62625-32-5, 7732-18-5, Chemical Formula C21H41Br4O5S;Na, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 125 mL, Chemical Family Type Solution, Standard, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Special Information pH 3.8 to 5.4 Yellow to Blue

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.