CHEM BROMC GRN .04 PCT 500 ML
Mfr # LC118301
Zoro # G003615291
product price: $24.89
/eaKey Features
Concentration
0.04 % w/v
Chemical Formula
C21H41Br4O5S;Na
Chemical Container Material
Plastic
Special Information
pH 3.8 to 5.4 Yellow to Blue
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC118301
Zoro #
G003615291
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
500 mL
Details
Concentration
0.04 % w/v
Chemical Formula
C21H41Br4O5S;Na
Chemical Container Material
Plastic
Special Information
pH 3.8 to 5.4 Yellow to Blue
Chemical Container Type
Bottle
CAS Number
62625-32-5, 7732-18-5
Item
Bromocresol Green - pH 3.8 - 5.4 Yellow to Blue
Chemical Grade
Lab
Product Type
Bromocresol Green - pH 3.8 - 5.4 Yellow to Blue
Shipping Restrictions
Chemical Not Regulated For Transport
Shelf Life
36 mo
Application
Titration
Features
pH 3.8 to 5.4 Yellow to Blue
Quantity
500
Volume
500 mL
REMOVE - Previous PI Node
B
Form
Liquid
Container Type
Bottle
Container Material
Plastic
Description
Bromocresol Green - pH 3.8 - 5.4 Yellow to Blue, Concentration 0.04 Percent w/v, CAS Number 62625-32-5, 7732-18-5, Chemical Formula C21H41Br4O5S;Na, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Special Information pH 3.8 to 5.4 Yellow to Blue
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.