Zoro Homepage

CHEM BROMC GRN .1 PCT 500 ML H

  • Mfr # LC118501

  • Zoro # G803614920


product price: $39.19
/ea

Key Features

Chemical Formula
C21H41Br4O5S;Na
Special Information
pH 3.8 to 5.4 Yellow to Blue
Chemical Container Size
500 mL
Shipping Restrictions
Chemical Not Regulated For Transport
Product Type
Bromocresol Green - pH 3.8 - 5.4 Yellow to Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC118501
Zoro #
G803614920
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Chemical Formula
C21H41Br4O5S;Na
Special Information
pH 3.8 to 5.4 Yellow to Blue
Item
Bromocresol Green - pH 3.8 - 5.4 Yellow to Blue
Shipping Restrictions
Chemical Not Regulated For Transport
Product Type
Bromocresol Green - pH 3.8 - 5.4 Yellow to Blue
Chemical Container Type
Bottle
Concentration
0.1 % w/v
Chemical Grade
Lab
Shelf Life
24 mo
CAS Number
62625-32-5, 7732-18-5
Chemical Container Material
Plastic
Form
Liquid
Application
Titration
Container Material
Plastic
Container Type
Bottle
REMOVE - Previous PI Node
B
Features
pH 3.8 to 5.4 Yellow to Blue
Quantity
500
Volume
500 mL

Description

Bromocresol Green - pH 3.8 - 5.4 Yellow to Blue, Concentration 0.1 Percent w/v, CAS Number 62625-32-5, 7732-18-5, Chemical Formula C21H41Br4O5S;Na, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Special Information pH 3.8 to 5.4 Yellow to Blue

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.