Zoro Homepage

CHEM BROMC GRN METH R 125ML AQ

  • Mfr # LC118707

  • Zoro # G506002536


product price: $26.79
/ea

Key Features

Special Information
Alkalinity Aqueous
APHA
2320 B
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Shelf Life
12 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC118707
Zoro #
G506002536
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
125 mL

Details

Special Information
Alkalinity Aqueous
APHA
2320 B
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Shelf Life
12 mo
Item
Bromocresol Green - Methyl Red
Chemical Grade
Lab
Product Type
Bromocresol Green - Methyl Red
Shipping Restrictions
Chemical Not Regulated For Transport
Application
Titration
Standards
APHA 2320 B
Quantity
125
Container Type
Bottle
Volume
125 mL
Form
Liquid
REMOVE - Previous PI Node
B
Container Material
Plastic
Features
For Alkalinity, Aqueous
CAS Number
62625-32-5, 7732-18-5, 845-10-3

Description

Bromocresol Green - Methyl Red, CAS Number 62625-32-5, 7732-18-5, 845-10-3, APHA 2320 B, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 125 mL, Chemical Family Type Solution, Standard, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards APHA 2320 B, Special Information Alkalinity Aqueous

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.