Zoro Homepage

CHEM BROMC GRN METH R 500ML AQ

  • Mfr # LC118701

  • Zoro # G203616067


product price: $38.99
/ea

Key Features

Chemical Container Size
500 mL
Chemical Container Material
Plastic
Shipping Restrictions
Chemical Not Regulated For Transport
Shelf Life
24 mo
Product Type
Bromocresol Green - Methyl Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC118701
Zoro #
G203616067
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Chemical Container Material
Plastic
Shipping Restrictions
Chemical Not Regulated For Transport
Shelf Life
24 mo
Product Type
Bromocresol Green - Methyl Red
Chemical Container Type
Bottle
Special Information
Alkalinity Aqueous
APHA
2320 B
Chemical Grade
Lab
Item
Bromocresol Green - Methyl Red
Features
For Alkalinity, Aqueous
Container Material
Plastic
Form
Liquid
Standards
APHA 2320 B
Quantity
500
Volume
500 mL
REMOVE - Previous PI Node
B
Container Type
Bottle
CAS Number
62625-32-5, 7732-18-5, 845-10-3

Description

Bromocresol Green - Methyl Red, CAS Number 62625-32-5, 7732-18-5, 845-10-3, APHA 2320 B, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards APHA 2320 B, Special Information Alkalinity Aqueous

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.