Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHEM BROMC GRN METHY R 1 LT

  • Mfr # LC118802

  • Zoro # G903615377


product price: $87.19
/ea
Free Shipping & Returns

Key Features

Chemical Grade
Lab
Chemical Container Material
Plastic
Special Information
For Alkalinity, Alcoholic
Chemical Container Size
1 L
Shelf Life
12 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC118802
Zoro #
G903615377
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Chemical Grade
Lab
Chemical Container Material
Plastic
Special Information
For Alkalinity, Alcoholic
Item
Bromocresol Green - Methyl Red, ALC
Shelf Life
12 mo
Chemical Container Type
Bottle
APHA
2320 B
Shipping Restrictions
DOT - ETHANOL SOLUTION/UN1170

Description

Bromocresol Green - Methyl Red, ALC, APHA 2320 B, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Standards and Solutions, Shelf Life 12 mo, Shipping Restrictions DOT - ETHANOL SOLUTION/UN1170, Special Information For Alkalinity, Alcoholic

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.