CHEM BROMC GRN METHY R 500 ML
Mfr # LC118801
Zoro # G203615084
product price: $52.19
/eaKey Features
Chemical Container Material
Plastic
APHA
2320 B
Shelf Life
12 mo
Special Information
Alkalinity, Alcoholic
Chemical Grade
Lab
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC118801
Zoro #
G203615084
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
500 mL
Details
Chemical Container Material
Plastic
APHA
2320 B
Shelf Life
12 mo
Special Information
Alkalinity, Alcoholic
Chemical Grade
Lab
Chemical Container Type
Bottle
Product Type
Bromocresol Green - Methyl Red - Alcoholic for Alkalinity
Shipping Restrictions
Dot - Ethanol Solution/UN1170
Item
Bromocresol Green - Methyl Red - Alcoholic for Alkalinity
Application
Titration
Standards
APHA 2320 B
Features
For Alkalinity, Alcoholic
CAS Number
64-17-5, 67-56-1, 67-63-0
Quantity
500
Form
Liquid
Volume
500 mL
Container Material
Plastic
REMOVE - Previous PI Node
B
Container Type
Bottle
Description
Bromocresol Green - Methyl Red - Alcoholic for Alkalinity, CAS Number 64-17-5, 67-56-1, 67-63-0, APHA 2320 B, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Alcohol, Shelf Life 12 mo, Shipping Restrictions Dot - Ethanol Solution/UN1170, Standards APHA 2320 B, Special Information Alkalinity, Alcoholic
Restrictions
WARNING:
This product can expose you to chemicals including Methanol,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.