CHEM BROMP B 0.04 PCT 500 ML
Mfr # LC120201
Zoro # G003615239
product price: $44.20
/eaKey Features
Concentration
0.04 % w/v
Chemical Container Material
Plastic
Chemical Container Type
Bottle
CAS Number
62625-28-9, 7732-18-5
Chemical Grade
Lab
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC120201
Zoro #
G003615239
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
500 mL
Details
Item
Bromophenol Blue - pH 3.0 - 4.6 Yellow to Blue
Concentration
0.04 % w/v
Chemical Container Material
Plastic
Chemical Container Type
Bottle
CAS Number
62625-28-9, 7732-18-5
Chemical Grade
Lab
Chemical Formula
C19H9Br4O5S;Na
Shelf Life
36 mo
Product Type
Bromophenol Blue - pH 3.0 - 4.6 Yellow to Blue
Shipping Restrictions
Chemical Not Regulated For Transport
Special Information
pH 3.0 to 4.6 Yellow to Blue
Form
Liquid
REMOVE - Previous PI Node
B
Application
Titration
Features
pH 3.0 to 4.6 Yellow to Blue
Container Material
Plastic
Quantity
500
Volume
500 mL
Container Type
Bottle
Description
Bromophenol Blue - pH 3.0 - 4.6 Yellow to Blue, Concentration 0.04 Percent w/v, CAS Number 62625-28-9, 7732-18-5, Chemical Formula C19H9Br4O5S;Na, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Special Information pH 3.0 to 4.6 Yellow to Blue
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.