Zoro Homepage

CHEM BROMT B 0.04 PCT 1 LT

  • Mfr # LC120502

  • Zoro # G503615883


product price: $47.89
/ea

Key Features

CAS Number
34722-90-2, 7732-18-5
Chemical Grade
Lab
Shipping Restrictions
Chemical Not Regulated For Transport
Product Type
Bromothymol Blue - pH 6.0 - 7.6 Yellow to Blue
Chemical Container Size
1 L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC120502
Zoro #
G503615883
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Item
Bromothymol Blue - pH 6.0 - 7.6 Yellow to Blue
CAS Number
34722-90-2, 7732-18-5
Chemical Grade
Lab
Shipping Restrictions
Chemical Not Regulated For Transport
Product Type
Bromothymol Blue - pH 6.0 - 7.6 Yellow to Blue
Special Information
pH 6.0 to 7.6 Yellow to Blue
Shelf Life
24 mo
Chemical Container Material
Plastic
Concentration
0.04%
Chemical Formula
C27H27Br2O5S;Na
Chemical Container Type
Bottle
Quantity
1
REMOVE - Previous PI Node
B
Container Type
Bottle
Volume
1 L
Container Material
Plastic
Features
pH 6.0 to 7.6 Yellow to Blue
Form
Liquid

Description

Bromothymol Blue - pH 6.0 - 7.6 Yellow to Blue, Concentration 0.04 Percent, CAS Number 34722-90-2, 7732-18-5, Chemical Formula C27H27Br2O5S;Na, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Special Information pH 6.0 to 7.6 Yellow to Blue

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.