CHEM CARBON STD 1000PPM INORG
Mfr # LC129001
Zoro # G403615693
product price: $37.59
/eaKey Features
Chemical Container Size
500 mL
Concentration
1000ppm
Special Information
1ml = 1mg C Sodium carbonate- sodium bicarbonate- water
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC129001
Zoro #
G403615693
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
500 mL
Details
Concentration
1000ppm
Special Information
1ml = 1mg C Sodium carbonate- sodium bicarbonate- water
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Item
Carbon Standard, 1000ppm, Inorganic
Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
APHA
5310 B
Shelf Life
24 mo
Chemical Grade
Lab
Description
Carbon Standard, 1000ppm, Inorganic, Concentration 1000ppm, APHA 5310 B, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT, Special Information 1ml = 1mg C Sodium carbonate- sodium bicarbonate- water
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.