Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHEM CARBON STD 1000PPM ORGNC

  • Mfr # LC129107

  • Zoro # G403615433


product price: $26.59
/ea

Key Features

Shipping Restrictions
Chemical Not Regulated For Transport
Product Type
Carbon Standard
Calibration Certificate
NIST
Chemical Container Size
125 mL
Concentration
1000 ppm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LC129107
Zoro #
G403615433
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
125 mL

Details

Shipping Restrictions
Chemical Not Regulated For Transport
Product Type
Carbon Standard
Item
Carbon Standard
Calibration Certificate
NIST
Concentration
1000 ppm
Chemical Grade
Lab
Chemical Container Material
Plastic
APHA
5310 B
Shelf Life
24 mo
Special Information
1ml = 1mg C Potassium hydrogen phthalate-water
Chemical Container Type
Bottle
Application
Standard
Form
Liquid
REMOVE - Previous PI Node
C
Container Type
Bottle
Quantity
125
Standards
Traceable to NIST
Container Material
Plastic
CAS Number
7664-38-2, 7732-18-5, 877-24-7
Features
1 mL = 1 mg C Potassium hydrogen phthalate-water
Volume
125 mL

Description

Carbon Standard, Concentration 1000 ppm, CAS Number 7664-38-2, 7732-18-5, 877-24-7, APHA 5310 B, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 125 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.