CHEM CHLRD STD 1000PPM 125ML
Mfr # LC130007
Zoro # G306002507
product price: $22.19
/eaKey Features
Concentration
1000 ppm (0.0282 N)
Shelf Life
24 mo
Chemical Grade
Lab
APHA
4500-CI E,G
Calibration Certificate
NIST
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LC130007
Zoro #
G306002507
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
125 mL
Details
Concentration
1000 ppm (0.0282 N)
Shelf Life
24 mo
Item
Chloride Standard
Chemical Grade
Lab
APHA
4500-CI E,G
Calibration Certificate
NIST
Chemical Container Material
Plastic
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Formula
NaCl
Chemical Container Type
Bottle
Product Type
Chloride Standard
Special Information
1ml = 1mg Cl-
CAS Number
7647-14-5, 7732-18-5
Container Type
Bottle
Features
1mL = 1mg Cl-
Volume
125 mL
Application
Standard
Container Material
Plastic
Quantity
125
REMOVE - Previous PI Node
C
Standards
APHA 4500-CI¿ E,G, Traceable to NIST
Form
Liquid
Description
Chloride Standard, Concentration 1000 ppm (0.0282 N), CAS Number 7647-14-5, 7732-18-5, Chemical Formula NaCl, APHA 4500-CI E,G, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 125 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards APHA 4500-CI� E,G, Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.