Zoro Homepage

CHEM CLCM CHLRD 2.75 PCT 1 LT

  • Mfr # LC127302

  • Zoro # G603615783


product price: $40.59
/ea

Key Features

Shelf Life
24 mo
APHA
5210 B
CAS Number
10035-04-8, 7732-18-5
Special Information
For BOD
Product Type
Calcium Chloride - for BOD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC127302
Zoro #
G603615783
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Shelf Life
24 mo
APHA
5210 B
CAS Number
10035-04-8, 7732-18-5
Item
Calcium Chloride - for BOD
Special Information
For BOD
Product Type
Calcium Chloride - for BOD
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Material
Plastic
Concentration
2.75 % w/v
Calibration Certificate
NIST
Chemical Formula
CaCl2;2H2O
Chemical Grade
Lab
Chemical Container Type
Bottle
Standards
APHA 5210 B, Traceable to NIST
Quantity
1
Form
Liquid
REMOVE - Previous PI Node
C
Container Type
Bottle
Features
For Biochemical Oxygen Demand (BOD)
Container Material
Plastic
Volume
1 L

Description

Calcium Chloride - for BOD, Concentration 2.75 Percent w/v, CAS Number 10035-04-8, 7732-18-5, Chemical Formula CaCl2;2H2O, APHA 5210 B, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards APHA 5210 B, Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.