CHEM CLCM CHLRD 2.75 PCT 500ML
Mfr # LC127301
Zoro # G003614973
product price: $25.49
/eaKey Features
Concentration
2.75 % w/v
Chemical Formula
CaCl2;2H2O
Product Type
Calcium Chloride - for BOD
APHA
5210 B
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC127301
Zoro #
G003614973
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
500 mL
Details
Concentration
2.75 % w/v
Chemical Formula
CaCl2;2H2O
Item
Calcium Chloride - for BOD
Product Type
Calcium Chloride - for BOD
APHA
5210 B
Chemical Container Type
Bottle
Calibration Certificate
NIST
Chemical Grade
Lab
CAS Number
10035-04-8, 7732-18-5
Shipping Restrictions
Chemical Not Regulated For Transport
Shelf Life
24 mo
Chemical Container Material
Plastic
Special Information
For BOD
Container Material
Plastic
Container Type
Bottle
Volume
500 mL
Form
Liquid
REMOVE - Previous PI Node
C
Quantity
500
Features
For Biochemical Oxygen Demand (BOD)
Standards
APHA 5210 B, Traceable to NIST
Description
Calcium Chloride - for BOD, Concentration 2.75 Percent w/v, CAS Number 10035-04-8, 7732-18-5, Chemical Formula CaCl2;2H2O, APHA 5210 B, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards APHA 5210 B, Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.