Zoro Homepage

CHEM CNDCTVY STD 100000MCRSEMN

  • Mfr # LC187912

  • Zoro # G806002441


product price: $67.49
/ea

Key Features

Chemical Container Size
1 L
Shipping Restrictions
Chemical Not Regulated For Transport
Calibration Certificate
NIST
Chemical Grade
Lab
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC187912
Zoro #
G806002441
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Shipping Restrictions
Chemical Not Regulated For Transport
Calibration Certificate
NIST
Chemical Grade
Lab
Item
Conductivity Calibration Solution
Shelf Life
24 mo
Chemical Formula
KCl
Chemical Container Type
Bottle
CAS Number
7447-40-7, 7732-18-5
Chemical Container Material
Plastic
Concentration
100000 umho/cm
Product Type
Conductivity Calibration Solution
Volume
1 L
Standards
Traceable to NIST
Application
Conductivity Determination
Container Type
Bottle
Quantity
1
Form
Liquid
REMOVE - Previous PI Node
C
Container Material
Plastic

Description

Conductivity Calibration Solution, Concentration 100000 umho/cm, CAS Number 7447-40-7, 7732-18-5, Chemical Formula KCl, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.