Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHEM CNDCTVY STD 12856 MCRSEMN

  • Mfr # LC187792

  • Zoro # G506002468


product price: $57.99
/ea

Key Features

Chemical Grade
Lab
Chemical Container Size
1 L
CAS Number
7447-40-7, 7732-18-5
Chemical Formula
KCl
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC187792
Zoro #
G506002468
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Chemical Grade
Lab
CAS Number
7447-40-7, 7732-18-5
Chemical Formula
KCl
Shelf Life
24 mo
Shipping Restrictions
Chemical Not Regulated For Transport
Product Type
Conductivity Calibration Solution
Chemical Container Material
Plastic
Item
Conductivity Calibration Solution
Calibration Certificate
NIST
Chemical Container Type
Bottle
Concentration
12856 micron mho/cm
Form
Liquid
Quantity
1
Container Material
Plastic
Container Type
Bottle
Standards
Traceable to NIST
REMOVE - Previous PI Node
C
Application
pH Standardization
Volume
1 L

Description

Conductivity Calibration Solution, Concentration 12856 micron mho/cm, CAS Number 7447-40-7, 7732-18-5, Chemical Formula KCl, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.