Zoro Homepage

CHEM CNDCTVY STD 1409 MCRSEMN

  • Mfr # LC187802

  • Zoro # G606002559


product price: $41.89
/ea

Key Features

Chemical Formula
KCl
Shelf Life
24 mo
Chemical Grade
Lab
Concentration
1409 umho/cm
Chemical Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC187802
Zoro #
G606002559
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Chemical Formula
KCl
Shelf Life
24 mo
Chemical Grade
Lab
Concentration
1409 umho/cm
Chemical Container Type
Bottle
Item
Conductivity Calibration Solution
Shipping Restrictions
Chemical Not Regulated For Transport
Product Type
Conductivity Calibration Solution
Chemical Container Material
Plastic
CAS Number
7447-40-7, 7732-18-5
Calibration Certificate
NIST
REMOVE - Previous PI Node
C
Quantity
1
Volume
1 L
Application
Conductivity Determination
Standards
Traceable to NIST
Container Type
Bottle
Container Material
Plastic
Form
Liquid

Description

Conductivity Calibration Solution, Concentration 1409 umho/cm, CAS Number 7447-40-7, 7732-18-5, Chemical Formula KCl, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.