CHEM CNDCTVY STD 1409 MCRSEMN
Mfr # LC187806
Zoro # G903615490
product price: $151.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
10 L
Chemical Container Type
Box
Chemical Formula
KCl
Concentration
1409 umho/cm
Chemical Grade
Lab
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC187806
Zoro #
G903615490
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
10 L
Details
Chemical Container Type
Box
Chemical Formula
KCl
Concentration
1409 umho/cm
Chemical Grade
Lab
Shelf Life
24 mo
Chemical Container Material
Plastic
Shipping Restrictions
Chemical Not Regulated For Transport
Calibration Certificate
NIST
CAS Number
7447-40-7, 7732-18-5
Product Type
Conductivity Calibration Solution
Item
Conductivity Calibration Solution
Standards
Traceable to NIST
Application
pH Standardization
Container Type
Box
Form
Liquid
REMOVE - Previous PI Node
C
Volume
10 L
Container Material
Plastic
Quantity
10
Description
Conductivity Calibration Solution, Concentration 1409 umho/cm, CAS Number 7447-40-7, 7732-18-5, Chemical Formula KCl, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 10 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.