CHEM CNDCTVY STD 15000 MCRSEMN
Mfr # LC187891
Zoro # G703615270
product price: $42.19
/eaKey Features
Calibration Certificate
NIST
Chemical Container Size
500 mL
Chemical Formula
KCl
CAS Number
7447-40-7, 7732-18-5
Shipping Restrictions
Chemical Not Regulated For Transport
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC187891
Zoro #
G703615270
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
500 mL
Details
Calibration Certificate
NIST
Item
Conductivity Calibration Solution
Chemical Formula
KCl
CAS Number
7447-40-7, 7732-18-5
Shipping Restrictions
Chemical Not Regulated For Transport
Concentration
15000 umho/cm
Chemical Container Material
Plastic
Product Type
Conductivity Calibration Solution
Chemical Container Type
Bottle
Chemical Grade
Lab
Shelf Life
24 mo
Quantity
500
Volume
500 mL
Application
Conductivity Determination
Form
Liquid
REMOVE - Previous PI Node
C
Container Material
Plastic
Container Type
Bottle
Standards
Traceable to NIST
Description
Conductivity Calibration Solution, Concentration 15000 umho/cm, CAS Number 7447-40-7, 7732-18-5, Chemical Formula KCl, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.