Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHEM CNDCTVY STD 2765 MCRSEMN

  • Mfr # LC187722

  • Zoro # G003616243


product price: $42.39
/ea

Key Features

Chemical Formula
KCl
CAS Number
7447-40-7, 7732-18-5
Product Type
Conductivity Calibration Solution
Chemical Container Size
1 L
Concentration
2765 umho/cm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC187722
Zoro #
G003616243
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Chemical Formula
KCl
CAS Number
7447-40-7, 7732-18-5
Product Type
Conductivity Calibration Solution
Concentration
2765 umho/cm
Item
Conductivity Calibration Solution
Chemical Grade
Lab
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Material
Plastic
Shelf Life
24 mo
Calibration Certificate
NIST
Chemical Container Type
Bottle
Application
Conductivity Determination
Container Material
Plastic
Quantity
1
Container Type
Bottle
Volume
1 L
Form
Liquid
Standards
ACS, Traceable to NIST
REMOVE - Previous PI Node
C

Description

Conductivity Calibration Solution, Concentration 2765 umho/cm, CAS Number 7447-40-7, 7732-18-5, Chemical Formula KCl, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ACS, Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.