CHEM CNDCTVY STD 3000 MCRSEMN
Mfr # LC187742
Zoro # G403615839
product price: $46.49
/eaKey Features
Chemical Grade
Lab
Chemical Formula
KCl
Shelf Life
24 mo
Chemical Container Type
Bottle
Shipping Restrictions
Chemical Not Regulated For Transport
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC187742
Zoro #
G403615839
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
1 L
Details
Chemical Grade
Lab
Chemical Formula
KCl
Shelf Life
24 mo
Chemical Container Type
Bottle
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Material
Plastic
CAS Number
7447-40-7, 7732-18-5
Item
Conductivity Calibration Solution
Product Type
Conductivity Calibration Solution
Concentration
3000 umho/cm
Calibration Certificate
NIST
Volume
1 L
Container Material
Plastic
Container Type
Bottle
Application
Conductivity Determination
REMOVE - Previous PI Node
C
Form
Liquid
Standards
Traceable to NIST
Quantity
1
Description
Conductivity Calibration Solution, Concentration 3000 umho/cm, CAS Number 7447-40-7, 7732-18-5, Chemical Formula KCl, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.