Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHEM CNDCTVY STD 447 MCRSEMN

  • Mfr # LC187551

  • Zoro # G403616126


product price: $40.79
/ea

Key Features

Chemical Container Type
Bottle
Concentration
447 umho/cm
Calibration Certificate
NIST
Chemical Formula
KCl
CAS Number
7447-40-7, 7732-18-5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC187551
Zoro #
G403616126
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Chemical Container Type
Bottle
Concentration
447 umho/cm
Calibration Certificate
NIST
Chemical Formula
KCl
Item
Conductivity Calibration Solution
CAS Number
7447-40-7, 7732-18-5
Product Type
Conductivity Calibration Solution
Chemical Container Material
Plastic
Chemical Grade
Lab
Standards
Traceable to NIST
Container Material
Plastic
Quantity
500
REMOVE - Previous PI Node
C
Form
Liquid
Volume
500 mL
Application
Conductivity Determination
Container Type
Bottle

Description

Conductivity Calibration Solution, Concentration 447 umho/cm, CAS Number 7447-40-7, 7732-18-5, Chemical Formula KCl, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.