CHEM CNDCTVY STD 500 MCRSEMN
Mfr # LC187602
Zoro # G603615202
product price: $39.69
/eaKey Features
Product Type
Conductivity Calibration Solution
Calibration Certificate
NIST
Chemical Formula
KCl
Chemical Grade
Lab
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC187602
Zoro #
G603615202
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
1 L
Details
Item
Conductivity Calibration Solution
Product Type
Conductivity Calibration Solution
Calibration Certificate
NIST
Chemical Formula
KCl
Chemical Grade
Lab
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Concentration
500 umho/cm
CAS Number
7447-40-7, 7732-18-5
Container Type
Bottle
Volume
1 L
Quantity
1
Container Material
Plastic
Form
Liquid
REMOVE - Previous PI Node
C
Application
Conductivity Determination
Standards
Traceable to NIST
Description
Conductivity Calibration Solution, Concentration 500 umho/cm, CAS Number 7447-40-7, 7732-18-5, Chemical Formula KCl, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Standards Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.