Zoro Homepage

CHEM CNDCTVY STD 717MCRSEMN 1L

  • Mfr # LC187652

  • Zoro # G103615344


product price: $37.99
/ea

Key Features

Calibration Certificate
NIST
Chemical Container Size
1 L
Product Type
Conductivity Calibration Solution
Chemical Grade
Lab
Chemical Formula
KCl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC187652
Zoro #
G103615344
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Calibration Certificate
NIST
Item
Conductivity Calibration Solution
Product Type
Conductivity Calibration Solution
Chemical Grade
Lab
Chemical Formula
KCl
Chemical Container Material
Plastic
Concentration
717 umho/cm
CAS Number
7447-40-7, 7732-18-5
Chemical Container Type
Bottle
Form
Liquid
Standards
Traceable to NIST
Quantity
1
Application
Conductivity Determination
Container Type
Bottle
Container Material
Plastic
Volume
1 L
REMOVE - Previous PI Node
C

Description

Conductivity Calibration Solution, Concentration 717 umho/cm, CAS Number 7447-40-7, 7732-18-5, Chemical Formula KCl, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.