CHEM CNDCTVY STD 8974 MCRSEMN
Mfr # LC187871
Zoro # G905922152
product price: $43.79
/eaKey Features
Concentration
8974 umho/cm
Calibration Certificate
NIST
Chemical Formula
KCl
CAS Number
7447-40-7, 7732-18-5
Chemical Container Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC187871
Zoro #
G905922152
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
500 mL
Details
Concentration
8974 umho/cm
Calibration Certificate
NIST
Item
Conductivity Calibration Solution
Chemical Formula
KCl
CAS Number
7447-40-7, 7732-18-5
Chemical Container Material
Plastic
Shelf Life
24 mo
Chemical Grade
Lab
Chemical Container Type
Bottle
Product Type
Conductivity Calibration Solution
Shipping Restrictions
Chemical Not Regulated For Transport
Quantity
500
Container Material
Plastic
Container Type
Bottle
Volume
500 mL
Application
Conductivity Determination
REMOVE - Previous PI Node
C
Form
Liquid
Standards
ACS, Traceable to NIST
Description
Conductivity Calibration Solution, Concentration 8974 umho/cm, CAS Number 7447-40-7, 7732-18-5, Chemical Formula KCl, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ACS, Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.