CHEM CU AA STD 1000PPM 125ML
Mfr # LC134007
Zoro # G403615358
product price: $25.19
/eaKey Features
Shelf Life
24 mo
Chemical Container Material
Plastic
Chemical Container Size
125 mL
Special Information
1ml = 1mg Cu
Chemical Grade
Lab
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC134007
Zoro #
G403615358
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
125 mL
Details
Shelf Life
24 mo
Chemical Container Material
Plastic
Special Information
1ml = 1mg Cu
Chemical Grade
Lab
Concentration
1000 ppm
Product Type
Copper AA Standard
Chemical Container Type
Bottle
Item
Copper AA Standard
Calibration Certificate
NIST
Shipping Restrictions
Chemical Not Regulated For Transport
Standards
Traceable to NIST
Application
Atomic Absorption
CAS Number
19004-19-4, 7697-37-2, 7732-18-5
Container Material
Plastic
REMOVE - Previous PI Node
C
Quantity
125
Container Type
Bottle
Volume
125 mL
Features
1 mL = 1 mg Cu
Form
Liquid
Description
Copper AA Standard, Concentration 1000 ppm, CAS Number 19004-19-4, 7697-37-2, 7732-18-5, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 125 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.