CHEM CU AA STD 1000PPM 500ML
Mfr # LC134001
Zoro # G303615144
product price: $58.89
/eaKey Features
Shelf Life
24 mo
Calibration Certificate
NIST
Chemical Container Material
Plastic
Chemical Grade
Lab
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LC134001
Zoro #
G303615144
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
500 mL
Details
Shelf Life
24 mo
Calibration Certificate
NIST
Chemical Container Material
Plastic
Chemical Grade
Lab
Chemical Container Type
Bottle
Concentration
1000 ppm
Shipping Restrictions
Chemical Not Regulated For Transport
Item
Copper AA Standard
Special Information
1ml = 1mg Cu
Product Type
Copper AA Standard
REMOVE - Previous PI Node
C
Features
1 mL = 1 mg Cu
Form
Liquid
Quantity
500
Volume
500 mL
Container Material
Plastic
Container Type
Bottle
Application
Atomic Absorption
CAS Number
19004-19-4, 7697-37-2, 7732-18-5
Standards
Traceable to NIST
Description
Copper AA Standard, Concentration 1000 ppm, CAS Number 19004-19-4, 7697-37-2, 7732-18-5, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.