Zoro Homepage

CHEM CU SULFATE SLFMC ACID 1 L

  • Mfr # LC134702

  • Zoro # G003615154


product price: $69.99
/ea

Key Features

Chemical Grade
Lab
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
Chemical Container Size
1 L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC134702
Zoro #
G003615154
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Chemical Grade
Lab
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
Shelf Life
24 mo
Special Information
For Dissolved Oxygen
APHA
4500-O F
Item
Copper Sulfate-Sulfamic Acid

Description

Copper Sulfate-Sulfamic Acid, APHA 4500-O F, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT, Special Information For Dissolved Oxygen

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.