Zoro Homepage

CHEM CU SULFATE SLTN 2 PCT 1 L

  • Mfr # LC134202

  • Zoro # G903615438


product price: $34.69
/ea

Key Features

Chemical Grade
Lab
Chemical Container Size
1 L
Chemical Container Type
Bottle
Calibration Certificate
NIST
Chemical Formula
CuSO4.5H2O
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC134202
Zoro #
G903615438
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Item
Copper Sulfate - for Nitrogen (Nitrate)
Chemical Grade
Lab
Chemical Container Type
Bottle
Calibration Certificate
NIST
Chemical Formula
CuSO4.5H2O
APHA
4500-NO3 E,F
Special Information
For Nitrogen (Nitrate)
Chemical Container Material
Plastic
Shelf Life
24 mo
Standards
APHA 4500-NO3¿ E,F, ASTM D3867-09 A,B, Traceable to NIST
Concentration
2 % w/v
CAS Number
7732-18-5, 7758-99-8
Product Type
Copper Sulfate - for Nitrogen (Nitrate)
Shipping Restrictions
Chemical Not Regulated For Transport
REMOVE - Previous PI Node
C
Volume
1 L
Features
For Nitrogen (Nitrate)
Container Material
Plastic
Quantity
1
Container Type
Bottle
Form
Liquid

Description

Copper Sulfate - for Nitrogen (Nitrate), Concentration 2 Percent w/v, CAS Number 7732-18-5, 7758-99-8, Chemical Formula CuSO4.5H2O, APHA 4500-NO3 E,F, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards APHA 4500-NO3� E,F, ASTM D3867-09 A,B, Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.