Zoro Homepage

CHEM ELCTRD FILL SLTN 4M 500ML

  • Mfr # LC188001

  • Zoro # G003615840


product price: $31.29
/ea

Key Features

CAS Number
7447-40-7, 7732-18-5
Shipping Restrictions
Chemical Not Regulated For Transport
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Formula
KCl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC188001
Zoro #
G003615840
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

CAS Number
7447-40-7, 7732-18-5
Shipping Restrictions
Chemical Not Regulated For Transport
Shelf Life
24 mo
Chemical Container Type
Bottle
Item
Electrode Filling Solution - Potassium Chloride - Saturated
Chemical Formula
KCl
Special Information
Electrode Filling Solution
Product Type
Electrode Filling Solution - Potassium Chloride - Saturated
Chemical Grade
Lab
Chemical Container Material
Plastic
REMOVE - Previous PI Node
P
Container Type
Bottle
Volume
500 mL
Form
Liquid
Features
Electrode Filling Solution
Quantity
500
Container Material
Plastic

Description

Electrode Filling Solution - Potassium Chloride - Saturated, CAS Number 7447-40-7, 7732-18-5, Chemical Formula KCl, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Special Information Electrode Filling Solution

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.