Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHEM ERIO BL T INDCTR 125 ML

  • Mfr # LC140407

  • Zoro # G903614974


product price: $17.89
/ea

Key Features

Chemical Container Material
Amber Glass
Chemical Grade
Lab
Chemical Container Size
125 mL
Product Type
Eriochrome Black T in Methoxy Ethanol for Hardness
Shipping Restrictions
Dot - Ethylene Glycol Monomethyl Ether/UN1188
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC140407
Zoro #
G903614974
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
125 mL

Details

Chemical Container Material
Amber Glass
Chemical Grade
Lab
Product Type
Eriochrome Black T in Methoxy Ethanol for Hardness
Shipping Restrictions
Dot - Ethylene Glycol Monomethyl Ether/UN1188
Shelf Life
36 mo
APHA
2340 C
Chemical Container Type
Bottle
Item
Eriochrome Black T in Methoxy Ethanol for Hardness
Volume
125 mL
CAS Number
109-86-4, 1787-61-7
REMOVE - Previous PI Node
E
Container Material
Amber Glass
Form
Liquid
Container Type
Bottle
Features
For Hardness
Special Information
Hardness
Quantity
125
Standards
APHA 2340 C

Description

Eriochrome Black T in Methoxy Ethanol for Hardness, CAS Number 109-86-4, 1787-61-7, APHA 2340 C, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 125 mL, Chemical Family Type Solution, Standard, Shelf Life 36 mo, Shipping Restrictions Dot - Ethylene Glycol Monomethyl Ether/UN1188, Standards APHA 2340 C, Special Information Hardness

Restrictions

WARNING: This product can expose you to chemicals including Ethylene glycol monomethyl ether, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.