Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHEM ERIO BL T INDCTR 500 ML

  • Mfr # LC140401

  • Zoro # G006002449


product price: $27.49
/ea

Key Features

Shipping Restrictions
DOT - FLAMMBLE LIQUID, N.O.S. (ETHYLENEGLYCOL MONOMETHYL ETHER)/UN1993
Chemical Container Type
Bottle
Chemical Grade
Lab
Shelf Life
36 mo
Chemical Container Size
500 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC140401
Zoro #
G006002449
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Item
Eriochrome(TM) Black T in Methoxyethanol
Shipping Restrictions
DOT - FLAMMBLE LIQUID, N.O.S. (ETHYLENEGLYCOL MONOMETHYL ETHER)/UN1993
Chemical Container Type
Bottle
Chemical Grade
Lab
Shelf Life
36 mo
Chemical Container Material
Amber Glass
APHA
2340 C

Description

Eriochrome(TM) Black T in Methoxyethanol, APHA 2340 C, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Shelf Life 36 mo, Shipping Restrictions DOT - FLAMMBLE LIQUID, N.O.S. (ETHYLENEGLYCOL MONOMETHYL ETHER)/UN1993

Restrictions

WARNING: This product can expose you to chemicals including Ethylene glycol monomethyl ether, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.