Zoro Homepage

CHEM FER AMMNM SULFATE .1M 1L

  • Mfr # LC145002

  • Zoro # G103615849


product price: $47.99
/ea

Key Features

Chemical Container Type
Bottle
Shelf Life
12 mo
Shipping Restrictions
Dot - Corrosive Liquid, Acidic, Inorganic, n.o.s. (Sulfuric Acid)/UN3264
Product Type
Ferrous Ammonium Sulfate
Chemical Grade
Lab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC145002
Zoro #
G103615849
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Chemical Container Type
Bottle
Shelf Life
12 mo
Shipping Restrictions
Dot - Corrosive Liquid, Acidic, Inorganic, n.o.s. (Sulfuric Acid)/UN3264
Product Type
Ferrous Ammonium Sulfate
Chemical Grade
Lab
Calibration Certificate
NIST
Item
Ferrous Ammonium Sulfate
Concentration
20 % w/w
Chemical Container Material
Amber Glass
APHA
5220 B,C,D
Chemical Formula
Fe(NH4)2(SO4)2;6H2O
CAS Number
7664-93-9, 7732-18-5, 7783-85-9
Container Material
Amber Glass
Quantity
1
Standards
APHA 5220 B,C,D, Traceable to NIST
Form
Liquid
Volume
1 L
Container Type
Bottle
Application
Titration
REMOVE - Previous PI Node
F

Description

Ferrous Ammonium Sulfate, Concentration 20 Percent w/w, CAS Number 7664-93-9, 7732-18-5, 7783-85-9, Chemical Formula Fe(NH4)2(SO4)2;6H2O, APHA 5220 B,C,D, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 12 mo, Shipping Restrictions Dot - Corrosive Liquid, Acidic, Inorganic, n.o.s. (Sulfuric Acid)/UN3264

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.