CHEM FERRIC CHLRD .025 PCT 1 L
Mfr # LC143002
Zoro # G103615948
product price: $39.49
/eaKey Features
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Formula
FeCl3
CAS Number
10025-77-1, 7732-18-5
Product Type
Ferric Chloride - as Hexahydrate for BOD
Chemical Container Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC143002
Zoro #
G103615948
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
1 L
Details
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Formula
FeCl3
CAS Number
10025-77-1, 7732-18-5
Product Type
Ferric Chloride - as Hexahydrate for BOD
Item
Ferric Chloride - as Hexahydrate for BOD
Chemical Container Material
Plastic
Chemical Grade
Lab
Concentration
0.025 % w/v
APHA
5210 B
Shelf Life
24 mo
Chemical Container Type
Bottle
Form
Liquid
REMOVE - Previous PI Node
F
Container Type
Bottle
Standards
APHA 5210 B
Quantity
1
Volume
1 L
Special Information
Laboratory and Manufacturing use Only
Container Material
Plastic
Description
Ferric Chloride - as Hexahydrate for BOD, Concentration 0.025 Percent w/v, CAS Number 10025-77-1, 7732-18-5, Chemical Formula FeCl3, APHA 5210 B, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Solvent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards APHA 5210 B, Special Information Laboratory and Manufacturing use Only
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.